Product details
- Inch
- 18.9 in Minimum Shaft Diameter
- Solid Construction
- Nitrile Lip Material
- Single Lip Style
Specifications
Max. Face Bore | Shaft + 0.391 in |
Min. Face Diameter | Shaft + 1.75 in |
Overall Free Width | 0.969 in |
Temperature Range [Min] | -40 °F |
Lip Style | Single Lip |
Inch/Metric | Inch |
Construction | Solid |
Seal Type | Excluder Seal |
Shaft Dia. [Max] | 20.87 in |
Assembled Width | 0.781 in |
Lip Material | Nitrile |
Lip Type | Face Seal |
Surface Speed [Max] | 5,000 ft/min |
Clamp Height | 1/2 in |
Shaft Contact Width | 0.563 in |
Temperature Range [Max] | 200 °F |
Model | 145A2 |
Shaft Dia. [Min] | 18.9 in |
Assembled Width Tolerance | 0.156 in |
Assembled Cross Section | 0.656 in |
Weight | 0.835 LB |
EAN or UPC | 717744026202 |