Product details
- Inch
- 7.481 in Minimum Shaft Diameter
- Solid Construction
- Nitrile Lip Material
- Single Lip Style
Specifications
Construction | Solid |
Assembled Width Tolerance | 0.156 in |
Clamp Height | 1/2 in |
Temperature Range [Max] | 200 °F |
Model | 145A2 |
Assembled Cross Section | 0.656 in |
Overall Free Width | 0.969 in |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Max. Face Bore | Shaft + 0.391 in |
Lip Material | Nitrile |
Seal Type | Excluder Seal |
Min. Face Diameter | Shaft + 1.75 in |
Shaft Contact Width | 0.563 in |
Shaft Dia. [Min] | 7.481 in |
Shaft Dia. [Max] | 8.793 in |
Lip Type | Face Seal |
Assembled Width | 0.781 in |
Lip Style | Single Lip |
Surface Speed [Max] | 5,000 ft/min |
Weight | 5.958 LB |
EAN or UPC | 717744934040 |