Product details
- Shaft Seal
- 1 9/16 in Shaft Diameter
- 2 3/8 in Housing Bore Diameter
- 7/16 in Width
Specifications
Lip Material | GYLON® |
Lip Base Material | Polytetrafluoroethylene |
Seal Application | High Pressure |
Lip Style | Internal |
Lip Type | Dual Tandem Lip w/o Spring, FDA Approved |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 1.5625 in |
Inch/Metric | Inch |
Construction | Model 61 |
Misalignment Tolerance | 0.005 in |
Housing Bore Dia. | 2 3/8 in |
Surface Speed [Max] | 2,000 ft/min |
Seal Design | Assembled Seal |
Case Construction | Stainless Steel |
Pressure [Max] | 150 psi |
Temperature Range [Max] | 400 °F |
Weight | 0.1 LB |
EAN or UPC | 717744903107 |