Product details
- 2.062 in Shaft Diameter
- 2.996 in Housing Bore
- 5/8 in Width
- Flanged, Standard Style
Specifications
Temperature Range [Max] | 400 °F |
Style | Flanged Standard |
Temperature Range [Min] | -22 °F |
Axial Motion | 0.015 in |
Surface Speed [Nom] | 4,500 ft/min |
Housing Bore | 2.996 in |
Rotor/Stator Material | Graphite Filled PTFE |
Misalignment Size | ± 0.015 in |
Shaft Dia. | 2.062 in |
Pressure Tolerance | Ambient |
Inch/Metric | Inch |
O-Ring Material | FKM |
Weight | 0.248 LB |
EAN or UPC | 717744045616 |