Product details
- 3 1/8 in Shaft Dia.
- 4 1/8 in Housing Bore
- 3/4 in Width
- Blue, Glass-Filled PTFE Lip
- Bearing Isolator
features
- Patented Cam-Lock system to ensure proper, sustained fit
- True, noncontacting seal design that eliminates shaft scoring, drag, and frictional heat without the need of lubrication
- No bronze-to-bronze contact, which eliminates metal particles that can cause premature bearing failure
- Unitized construction will not come apart during installation
- Press-fit design ensures easy installation without the need for any tools
- Supports preventative maintenance programs and reduces unscheduled downtime
- PTFE material provides excellent chemical resistance and wide temperature capability
- Superior contamination exclusion
compliances
- 0
Specifications
Style | Flanged |
Temperature Range [Max] | 920 °F |
Misalignment & Runout (In. @ Feet Per Minute) | ± 0.020 in (51 mm) |
Pressure | 5 psi |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 3.125 in |
Housing Bore | 4.125 in |
Lip Material | Blue, Glass-Filled PTFE |
Surface Speed [Nom] | 4,500 ft/min |
Weight | 0.356 LB |
EAN or UPC | 717744166694 |