Product details
- 7 in Shaft Diameter
- 8 1/2 in Housing Bore
- 1.15 in Width
- Flanged Style
- Split Construction
Specifications
Rotor/Stator Material | Bronze |
Housing Bore | 8.5 in |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 7 in |
Flange Length | 0.775 in |
Temperature Range [Min] | -22 °F |
Pressure Tolerance | Ambient |
Seal Type | Labyrinth |
Construction | SPLIT |
O-Ring Material | FKM |
Misalignment Size | ± 0.02 in |
Inch/Metric | Inch |
Axial Motion | 0.025 in |
Style | Flanged |
Unitizing Ring Material | Filled PTFE |
Weight | 6.41 LB |
EAN or UPC | 717744630560 |