Product details
- 2.688 in Shaft Diameter
- 3.574 in Housing Bore
- 1.453 in Width
- Split Pillow Block Style
- Split Construction
Specifications
Seal Type | Labyrinth |
Temperature Range [Min] | -22 °F |
Unitizing Ring Material | Filled PTFE |
Rotor/Stator Material | Bronze |
Housing Bore | 3.574 in |
Surface Speed [Nom] | 4,500 ft/min |
Inch/Metric | Inch |
Construction | SPLIT |
Misalignment Size | ± 0.02 in |
O-Ring Material | FKM |
Shaft Dia. | 2.688 in |
Temperature Range [Max] | 400 °F |
Pressure Tolerance | Ambient |
Axial Motion | 0.025 in |
Style | Split Pillow Block |
Weight | 2.99 LB |
EAN or UPC | 717744780081 |