text.skipToContent text.skipToNavigation


235080GR

GearRatchet® Handle Ratchet

Item #102141248
each
    Shipment Options

Product details

  • 3/8 in Drive Size
  • Standard, Dual Material Handle Type

Specifications

Finish Chrome
Ratchet Type Pass-Thur
Handle Type Standard; Dual Material
Lockable No
Drive Size 3/8 in
No. of Teeth 72
Knurled No
Head Style Pass-Thru
Head Type Pass-Thru
Overall Length 8.4 in
Weight 0.551 LB
Package Quantity 1.0 Piece
EAN or UPC 82171350801
Close Compare List Open Compare List Toggle

Product Comparison