text.skipToContent text.skipToNavigation


27-591G

Double Box Laminated Ratcheting Wrench

Item #115118993
each
    Shipment Options

Product details

  • SAE
  • 12 Points
  • 3/8 in Opening
  • 7/16 in Opening Two

Specifications

Finish Chrome Plated
Inch/Metric SAE
Box End Width 7/9 in
Box End Thickness 3/8 in
Overall Length 5 1/2 in
Box End Thickness Two 3/8 in
Opening 3/8 in
No. of Points 12
Wrench Type Laminated Ratcheting
Opening Two 7/16 in
Box End Width Two 1 7/8 in
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575275913
Close Compare List Open Compare List Toggle

Product Comparison