text.skipToContent text.skipToNavigation


27-594G

Double Box Laminated Ratcheting Wrench

Item #115118994
each
    Shipment Options

Product details

  • SAE
  • 12 Points
  • 1/2 in Opening
  • 9/16 in Opening Two

Specifications

No. of Points 12
Opening Two 9/16 in
Box End Width Two 1 1/8 in
Finish Chrome Plated
Wrench Type Laminated Ratcheting
Box End Width 1 in
Inch/Metric SAE
Box End Thickness 3/8 in
Box End Thickness Two 3/8 in
Opening 1/2 in
Overall Length 6.85714 in
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575275944
Close Compare List Open Compare List Toggle

Product Comparison