text.skipToContent text.skipToNavigation


27-599G

Double Box Laminated Ratcheting Wrench

Item #115118996
each
    Shipment Options

Product details

  • SAE
  • 12 Points
  • 5/8 in Opening
  • 3/4 in Opening Two

Specifications

Opening 5/8 in
Box End Width Two 1 7/16 in
Wrench Type Laminated Ratcheting
Finish Chrome Plated
Inch/Metric SAE
Overall Length 8 1/8 in
Box End Width 1 5/16 in
Box End Thickness 3/8 in
Opening Two 3/4 in
Box End Thickness Two 3/8 in
No. of Points 12
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575275999
Close Compare List Open Compare List Toggle

Product Comparison