text.skipToContent text.skipToNavigation


27-604G

Double Box Laminated Ratcheting Wrench

Item #115119000
each
    Shipment Options

Product details

  • SAE
  • 12 Points
  • 1 1/8 in Opening
  • 1 1/4 in Opening Two

Specifications

Inch/Metric SAE
Opening 1 1/8 in
Box End Width 1.9 in
Opening Two 1 1/4 in
Finish Chrome Plated
Box End Width Two 2 1/2 in
Overall Length 15 in
Wrench Type Laminated Ratcheting
Box End Thickness Two 3/8 in
No. of Points 12
Box End Thickness 3/8 in
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575276040
Close Compare List Open Compare List Toggle

Product Comparison