text.skipToContent text.skipToNavigation


27-620G

Laminated 25° Offset Double Box Ratcheting Wrench

Item #115119006
each
    Shipment Options

Product details

  • SAE
  • 12 Points
  • 1/2 in Opening
  • 9/16 in Opening Two

Specifications

Wrench Type Laminated Ratcheting, Offset Box
No. of Points 12
Opening Two 9/16 in
Overall Length 6 33/64 in
Box End Width 1 1/64 in
Opening 1/2 in
Box End Thickness Two 1/2 in
Finish Chrome Plated
Box End Thickness 1/2 in
Inch/Metric SAE
Box End Width Two 1 5/32 in
Box End Offset 25 degrees
Offset Height 1 7/16 in
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575276200
Close Compare List Open Compare List Toggle

Product Comparison