text.skipToContent text.skipToNavigation


27-622G

Laminated 25° Offset Double Box Ratcheting Wrench

Item #115119007
each
    Shipment Options

Product details

  • SAE
  • 12 Points
  • 5/8 in Opening
  • 11/16 in Opening Two

Specifications

Opening 5/8 in
No. of Points 12
Wrench Type Laminated Ratcheting, Offset Box
Overall Length 7 21/32 in
Box End Thickness 3/8 in
Box End Width Two 1 7/16 in
Opening Two 11/16 in
Box End Thickness Two 3/8 in
Offset Height 1.18182 in
Inch/Metric SAE
Finish Chrome Plated
Box End Width 1 9/32 in
Box End Offset 25 degrees
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575276224
Close Compare List Open Compare List Toggle

Product Comparison