text.skipToContent text.skipToNavigation


388704N

Ratcheting Tap

Item #115019899
each
    Shipment Options

Product details

  • #10-24 NC Thread Size & Type
  • Taper Chamfer Type
  • Carbon Steel Material

Specifications

Tap Size #10
Thread Type NC
Thread Size & Type #10-24 NC
TPI 24
Chamfer Type Taper
Material Carbon Steel
Weight 0.0 LB
EAN or UPC 99575388743
Close Compare List Open Compare List Toggle

Product Comparison