text.skipToContent text.skipToNavigation


388726N

Ratcheting Tap

Item #115021628
each
    Shipment Options

Product details

  • M9 x 1 NF Thread Size & Type
  • Plug Chamfer Type
  • Carbon Steel Material

Specifications

Material Carbon Steel
Chamfer Type Plug
Thread Type NF
Thread Size & Type M9 x 1 NF
Thread Pitch 1 mm
Tap Size M9
Weight 0.0 LB
EAN or UPC 99575387265
Close Compare List Open Compare List Toggle

Product Comparison