Product details
- Diagonal Plier Type
- 7.437 in Overall Length
- 1 in Jaw Length
Specifications
Jaw Width | 7/8 in |
Jaw Length | 1 in |
Plier Type | Diagonal |
Wire Cutter | Yes |
Material | Alloy Steel |
Edge Type | Standard |
Overall Length | 7.437 in |
Handle Color | Black |
Jaw Thickness | 0.437 in |
Handle Material | Double Dip Cushion Grip |
Weight | 0.0 LB |
EAN or UPC | 99575671630 |