Product details
- Diagonal Plier Type
- 4.468 in Overall Length
- 0.562 in Jaw Length
Specifications
Overall Length | 4.468 in |
Jaw Thickness | 1/4 in |
Edge Type | Standard |
Application | Repetition |
Handle Color | Black |
Handle Material | Double Dip Cushion Grip |
Wire Cutter | Yes |
Jaw Length | 0.562 in |
Plier Type | Diagonal |
Material | Alloy Steel |
Jaw Width | 0.437 in |
Weight | 0.0 LB |
EAN or UPC | 99575671838 |