Product details
- Thin Long Nose Pliers - Straight Jaw Plier Type
- 0.688 in Jaw Width
- 2 1/4 in Jaw Length
Specifications
Material | Alloy Steel |
Jaw Length | 2 1/4 in |
Overall Length | 6.875 in |
Jaw Thickness | 3/8 in |
Handle Material | Double Dip Cushion Grip |
Handle Color | Black |
Jaw Width | 0.688 in |
Plier Type | Thin Long Nose Pliers - Straight Jaw |
Weight | 0.3 LB |
EAN or UPC | 99575673672 |