text.skipToContent text.skipToNavigation


67-503G

Duckbill Pliers

Item #115119287
each
    Shipment Options

Product details

  • Duckbill - Straight Jaw Plier Type
  • 1/2 in Jaw Width
  • 1 3/8 in Jaw Length

Specifications

Jaw Length 1 3/8 in
Overall Length 8 in
Plier Type Duckbill - Straight Jaw
Handle Color Black
Jaw Width 1/2 in
Handle Material Double Dip Cushion Grip
Jaw Thickness 3/8 in
Material Alloy Steel
Weight 0.0 LB
EAN or UPC 99575675034
Close Compare List Open Compare List Toggle

Product Comparison