text.skipToContent text.skipToNavigation


69-485G

Copper Hammer

Item #115119339
each
    Shipment Options

Product details

  • Hickory Handle
  • 32 oz Head Weight
  • 14 in Length
  • Hickory Handle Material

Specifications

Length 14 in
Head Wt. 32 oz & lbs
Face Finish Polished
Handle Material Hickory
Face Diameter 1.63 in
Color Copper Head w/Natural Handle
Head Finish Copper
Comfort Grip No
Tether Ready No
Type Hickory Handle
Material Copper
Weight 0.0 LB
EAN or UPC 99575694851
Close Compare List Open Compare List Toggle

Product Comparison