Product details
- Standard Head Dead Blow
- 32 oz Head Weight
- 19 in Length
- Fiberglass w/Cushion Grip Handle Material
Specifications
Tether Ready | No |
Length | 19 in |
Face Diameter | 2 1/8 in |
Material | PVC |
Head Wt. | 32 oz |
Head Length | 5 in |
Handle Length | 13 3/4 in |
Type | Standard Head Dead Blow |
Shot Material | Steel |
Head Finish | PVC |
Handle Material | Fiberglass w/Cushion Grip |
Color | Red & Black |
Comfort Grip | Yes |
Face Finish | Polyurethane |
Weight | 0.0 LB |
EAN or UPC | 99575695032 |