Product details
- Slimline Dead Blow
- 15.2 oz Head Weight
- 12 3/4 in Length
- Steel Frame w/Polyurethane Coating Handle Material
description
- We offer a broad line of polyurethane dead blow hammers in ball pein, standard one-piece, slim line one-piece, and sledge head one-piece types, all built with the strength and innovation that define GEARWRENCH. Each hammers' head contains a canister full of steel shot that creates a dead blow effect, sustaining impact, maximizing force, reducing rebound, and absorbing the shock of impact. The handles are reinforced with steel for strength and also feature a knurled texture for improved grip. The flanged back end of the handle won't slip past your grip. The ball pein type has a steel face and pein which allows for conventional use in striking punches and chisels, as well as shaping and straightening unhardened metals. The standard, slim line, and sledge head one-piece types have a durable, hot-cast polyurethane coating which resists chipping or splitting, and is non-marring and non-sparking. The hot-cast polyurethane coating also reduces noise when striking metal.
features
- Canister filled with steel shot in the hammer's head creates a dead blow effect to reduce rebound
- Dead blow design also sustains impact, maximizes force, and absorbs the shock of impact
- Non-sparking, hot-cast polyurethane body covers the steel shot chamber and the steel reinforced handle
- no exposed metal
- Slim-profile polyurethane face doesn't mar surfaces or absorb liquids, resists chipping and splitting, and reduces striking noise
- Steel reinforced handle is strong and safe, built to resist breaking from an overstrike
- Knurled texture on the handle with a flanged back end combine for a sure non-slip grip
- Red polyurethane body is highly visible and durable enough for heavy-duty work
- Meets or exceeds US federal spec. GGG-H-33A
- Made in the USA
Specifications
Comfort Grip | Yes |
Material | Steel Frame w/Full Polyurethane Coating |
Handle Length | 7 in |
Length | 12 3/4 in |
Tether Ready | No |
Head Length | 5.187 in |
Head Finish | Polyurethane |
Face Diameter | 1 3/4 in |
Shot Material | Steel |
Color | Red |
Handle Material | Steel Frame w/Polyurethane Coating |
Face Finish | Polyurethane |
Type | Slimline Dead Blow |
Head Wt. | 15.2 oz |
Weight | 0.0 LB |
EAN or UPC | 99575695438 |