Product details
- 6 lbs Head Weight
- 36 in Length
- Hickory Handle Material
- Alloy Steel Material
Specifications
Face Diameter | 2 1/8 in |
Length | 36 in |
Handle Material | Hickory |
Color | Black Head w/Natural Handle |
Type | Double Face |
Material | Alloy Steel |
Face Finish | Polished |
Head Wt. | 6 lb |
Comfort Grip | No |
Head Finish | Polished |
Weight | 0.0 LB |
EAN or UPC | 99575696497 |