text.skipToContent text.skipToNavigation


69-700G

Double Face Sledge Hammer

Item #115119364
each
    Shipment Options

Product details

  • 3 lbs Head Weight
  • 14 in Length
  • Fiberglass Handle Material
  • Alloy Steel Material

Specifications

Head Finish Black
Type Double Face
Color Black & Red
Face Finish Polished
Comfort Grip Yes
Material Alloy Steel
Length 14 in
Head Wt. 3 lbs
Handle Material Fiberglass
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575697005
Close Compare List Open Compare List Toggle

Product Comparison