Product details
- 4 lbs Head Weight
- 14 in Length
- Fiberglass Handle Material
- Alloy Steel Material
Specifications
Type | Double Face |
Head Wt. | 4 lb |
Color | Black & Red |
Comfort Grip | Yes |
Material | Alloy Steel |
Length | 14 in |
Handle Material | Fiberglass |
Head Finish | Black |
Face Finish | Polished |
Weight | 4.35 LB |
EAN or UPC | 99575697012 |