Product details
- Cold Chisel
- 5/16 in Minimum Size Range
- 7/8 in Maximum Size Range
Specifications
Overall Length [Min] | 5 in |
Overall Length [Max] | 7.5 in |
Finish | Black Oxide |
No. of Pieces | 7 |
Size Range [Max] | 7/8 in |
Chisel Type | Cold |
Material | Alloy Steel |
Size Range [Min] | 5/16 in |
Weight | 0.0 LB |
EAN or UPC | 99575705625 |