text.skipToContent text.skipToNavigation


80001

Dual Material Phillips® Screwdriver

Item #101579821
each
    Shipment Options

Product details

  • Non-Slip, Phillips® Tip
  • #1 Tip Size
  • 7.127 in Overall Length
  • Alloy Steel Material

Specifications

Blade Dia. 0.196 in
Tip Type Phillips®
Material Alloy Steel
Handle Color Black & Red
Finish Black Oxide
Handle Material Dual Material
Handle Diameter 1.17 in
Overall Length 7.127 in
Blade Length 3 in
Handle Length 4.15 in
Tip Size #1
Handle Type Straight
Magnetic No
Weight 0.149 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800016
Close Compare List Open Compare List Toggle

Product Comparison