text.skipToContent text.skipToNavigation


80002

Dual Material Phillips® Screwdriver

Item #115119464
each
    Shipment Options

Product details

  • Non-Slip, Phillips® Tip
  • #2 Tip Size
  • 24 1/2 in Overall Length
  • Alloy Steel Material

Specifications

Handle Length 4.61 in
Handle Type Straight
Overall Length 24 1/2 in
Material Alloy Steel
Finish Black Oxide
Blade Length 20 in
Handle Diameter 1.3 in
Tip Size #2
Handle Color Black & Red
Handle Material Dual Material
Blade Dia. 0.245 in
Magnetic No
Tip Type Phillips®
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575821110
Close Compare List Open Compare List Toggle

Product Comparison