Product details
- Non-Slip, Phillips® Tip
- #1 Tip Size
- 10.09 in Overall Length
- Alloy Steel Material
Specifications
Tip Size | #1 |
Handle Material | Dual Material |
Handle Color | Black & Red |
Blade Length | 6 in |
Overall Length | 10.09 in |
Material | Alloy Steel |
Tip Type | Phillips® |
Magnetic | No |
Finish | Black Oxide |
Handle Diameter | 1.16 in |
Handle Type | Straight |
Handle Length | 4.16 in |
Blade Dia. | 0.195 in |
Weight | 0.16 LB |
EAN or UPC | 99575800047 |