text.skipToContent text.skipToNavigation


80007

Dual Material Phillips® Screwdriver

Item #101560942
each
    Shipment Options

Product details

  • Non-Slip, Phillips® Tip
  • #2 Tip Size
  • 8.7 in Overall Length
  • Alloy Steel Material

Specifications

Tip Size #2
Material Alloy Steel
Overall Length 8.7 in
Handle Material Dual Material
Magnetic No
Handle Length 4.62 in
Handle Diameter 1.29 in
Blade Length 4 in
Blade Dia. 0.237 in
Handle Type Straight
Tip Type Phillips®
Handle Color Black & Red
Finish Black Oxide
Weight 0.26 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800078
Close Compare List Open Compare List Toggle

Product Comparison