text.skipToContent text.skipToNavigation


80008

Dual Material Phillips® Screwdriver

Item #115119465
each
    Shipment Options

Product details

  • Non-Slip, Phillips® Tip
  • #2 Tip Size
  • 28 3/8 in Overall Length
  • Alloy Steel Material

Specifications

Handle Color Black & Red
Blade Length 24 in
Tip Type Phillips®
Overall Length 28 3/8 in
Tip Size #2
Handle Diameter 1.3 in
Blade Dia. 0.245 in
Material Alloy Steel
Handle Material Dual Material
Handle Type Straight
Finish Black Oxide
Magnetic No
Handle Length 4.61 in
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800085
Close Compare List Open Compare List Toggle

Product Comparison