text.skipToContent text.skipToNavigation


80012D

Dual Material Slotted Screwdriver

Item #115119467
each
    Shipment Options

Product details

  • Non-Slip, Slotted Tip
  • 1/4 in Tip Size
  • 4.101 in Overall Length
  • Alloy Steel Material

Specifications

Handle Length 4.61 in
Tip Size 1/4 in
Handle Color Black & Red
Handle Type Straight
Handle Material Dual Material
Overall Length 4.101 in
Blade Length 1 1/2 in
Blade Dia. 0.236 in
Handle Diameter 1.31 in
Finish Black Oxide
Tip Thickness 0.04 in
Material Alloy Steel
Magnetic No
Tip Type Slotted
Weight 0.13 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800122
Close Compare List Open Compare List Toggle

Product Comparison