text.skipToContent text.skipToNavigation


80013

Dual Material Slotted Screwdriver

Item #101577241
each
    Shipment Options

Product details

  • Non-Slip, Slotted Tip
  • 1/4 in Tip Size
  • 8.7 in Overall Length
  • Alloy Steel Material

Specifications

Handle Diameter 1.31 in
Material Alloy Steel
Tip Type Slotted
Tip Size 1/4 in
Handle Color Black & Red
Handle Material Dual Material
Handle Type Straight
Overall Length 8.7 in
Magnetic No
Blade Dia. 0.238 in
Blade Length 4 in
Tip Thickness 0.04 in
Handle Length 4.61 in
Finish Black Oxide
Weight 0.222 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800139
Close Compare List Open Compare List Toggle

Product Comparison