Product details
- Non-Slip, Slotted Tip
- 1/4 in Tip Size
- 10 5/8 in Overall Length
- Alloy Steel Material
Specifications
Handle Color | Black & Red |
Handle Diameter | 1.29 in |
Handle Length | 4.62 in |
Magnetic | No |
Overall Length | 10.625 in |
Handle Type | Straight |
Material | Alloy Steel |
Tip Thickness | 0.04 in |
Blade Dia. | 0.237 in |
Blade Length | 6 in |
Finish | Black Oxide |
Handle Material | Dual Material |
Tip Size | 1/4 in |
Tip Type | Slotted |
Weight | 0.25 LB |
EAN or UPC | 99575800146 |