text.skipToContent text.skipToNavigation


80019D

Dual Material Slotted Screwdriver

Item #115119468
each
    Shipment Options

Product details

  • Non-Slip, Slotted Tip
  • 3/16 in Tip Size
  • 14.17 in Overall Length
  • Alloy Steel Material

Specifications

Material Alloy Steel
Blade Length 10 in
Magnetic No
Handle Diameter 1.17 in
Blade Dia. 0.195 in
Handle Type Straight
Overall Length 14.17 in
Handle Color Black & Red
Tip Type Slotted
Finish Black Oxide
Handle Material Dual Material
Handle Length 4.15 in
Tip Thickness 0.033 in
Tip Size 3/16 in
Weight 0.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800191
Close Compare List Open Compare List Toggle

Product Comparison