text.skipToContent text.skipToNavigation


80022

Dual Material Slotted Screwdriver

Item #101577500
each
    Shipment Options

Product details

  • Non-Slip, Slotted Tip
  • 3/8 in Tip Size
  • 13.14 in Overall Length
  • Alloy Steel Material

Specifications

Overall Length 13.14 in
Handle Type Straight
Handle Material Dual Material
Handle Length 5.12 in
Tip Size 3/8 in
Handle Color Black & Red
Tip Thickness 0.055 in
Material Alloy Steel
Blade Dia. 0.315 in
Tip Type Slotted
Finish Black Oxide
Magnetic No
Blade Length 8 in
Handle Diameter 1.42 in
Weight 0.46 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800221
Close Compare List Open Compare List Toggle

Product Comparison