Product details
- Non-Slip, Tamper-Proof Torx® Tip
- T10 Tip Size
- 8.1 in Overall Length
- Alloy Steel Material
Specifications
Blade Dia. | 0.196 in |
Tip Size | T10 |
Handle Length | 4.14 in |
Magnetic | No |
Blade Length | 4 in |
Tip Type | Non-Slip, Tamper-Proof Torx® |
Handle Color | Black & Red |
Handle Material | Dual Material |
Handle Type | Straight |
Overall Length | 8.1 in |
Finish | Black Oxide |
Material | Alloy Steel |
Handle Diameter | 1.15 in |
Weight | 0.0 LB |
EAN or UPC | 99575800245 |