Product details
- Non-Slip, Phillips® Tip
- #0 Tip Size
- 6.109 in Overall Length
- Alloy Steel Material
Specifications
Overall Length | 6.109 in |
Blade Dia. | 0.118 in |
Material | Alloy Steel |
Handle Type | Mini |
Handle Material | Dual Material |
Magnetic | No |
Finish | Black Oxide |
Blade Length | 2.36 in |
Tip Size | #0 |
Tip Type | Phillips® |
Handle Diameter | 3/4 in |
Handle Color | Black & Red |
Handle Length | 3.71 in |
Weight | 0.061 LB |
EAN or UPC | 99575800320 |