text.skipToContent text.skipToNavigation


80033

Mini Phillips® Screwdriver

Item #101561141
each
    Shipment Options

Product details

  • Non-Slip, Phillips® Tip
  • #1 Tip Size
  • 6.106 in Overall Length
  • Alloy Steel Material

Specifications

Tip Type Phillips®
Handle Diameter 3/4 in
Tip Size #1
Magnetic No
Handle Material Dual Material
Finish Black Oxide
Handle Length 3.71 in
Blade Dia. 0.157 in
Material Alloy Steel
Overall Length 6.106 in
Handle Color Black & Red
Blade Length 2.36 in
Handle Type Mini
Weight 0.061 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800337
Close Compare List Open Compare List Toggle

Product Comparison