text.skipToContent text.skipToNavigation


80044

Dual Material Pozidriv® Screwdriver

Item #101561142
each
    Shipment Options

Product details

  • Non-Slip, Pozidriv® Tip
  • #1 Tip Size
  • 7.167 in Overall Length
  • Alloy Steel Material

Specifications

Tip Type Pozidriv®
Handle Type Straight
Overall Length 7.167 in
Handle Material Dual Material
Handle Length 4.15 in
Blade Dia. 0.196 in
Tip Size #1
Material Alloy Steel
Magnetic No
Handle Color Black & Red
Blade Length 3 in
Finish Black Oxide
Handle Diameter 1.17 in
Weight 0.15 LB
Package Quantity 1.0 Piece
EAN or UPC 99575080043
Close Compare List Open Compare List Toggle

Product Comparison