Product details
- Non-Slip, Phillips®/Slotted Tip
- 12 Pieces
- 1/4 in, #0 Minimum Size Range
- 3/8 in, #3 Maximum Size Range
Specifications
Size Range [Min] | 1/4 in, #0 |
Tip Type | Slotted, Phillips®, Non-Slip |
No. of Pieces | 12 |
Finish | Black Oxide |
Size Range [Max] | 3/8 in, #3 |
Handle Material | Dual Material |
Weight | 3.388 LB |
EAN or UPC | 99575800511 |