Product details
- Non-Slip, Phillips® Tip
- Alloy Steel Material
- 5 Pieces
- #0 Minimum Size Range
- #3 Maximum Size Range
Specifications
Handle Material | Dual Material |
Size Range [Min] | #0 |
No. of Pieces | 5 |
Tip Type | Phillips®, Non-Slip |
Size Range [Max] | #3 |
Finish | Black Oxide |
Magnetic | No |
Handle Color | Black & Red |
Set Includes | Phillips® #0, #1, #2, #3 |
Material | Alloy Steel |
Weight | 1.611 LB |
EAN or UPC | 99575800528 |