text.skipToContent text.skipToNavigation


80053

Slotted Dual Material Screwdriver Set

Item #101578148
each
    Shipment Options

Product details

  • Non-Slip, Slotted Tip
  • Alloy Steel Material
  • 5 Pieces
  • 1/8 in Minimum Size Range
  • 3/8 in Maximum Size Range

Specifications

Set Includes Slotted 1/8 in, 1/4 in, 5/16 in, 3/8 in
Material Alloy Steel
No. of Pieces 5
Handle Material Dual Material
Size Range [Min] 1/8 in
Finish Black Oxide
Handle Color Black & Red
Tip Type Slotted
Non-Slip
Magnetic No
Size Range [Max] 3/8 in
Weight 1.549 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800535
Close Compare List Open Compare List Toggle

Product Comparison