text.skipToContent text.skipToNavigation
  • This part may be obsolete or discontinued but limited quantities may exist.


80056

Mini Torx® Dual Material Screwdriver Set

Item #101578149
each
    Shipment Options

Product details

  • Non-Slip, Torx® Tip
  • Alloy Steel Material
  • 6 Pieces
  • T5 Minimum Size Range
  • T10 Maximum Size Range

Specifications

Handle Length 3.71 in
No. of Pieces 6
Size Range [Max] T10
Blade Length 2.36 in
Handle Material Dual Material
Handle Diameter 3/4 in
Handle Color Black & Red
Set Includes T5, T6, T7, T8, T9, T10
Finish Black Oxide
Material Alloy Steel
Tip Type Torx®
Non-Slip
Magnetic No
Size Range [Min] T5
Weight 0.839 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800566
Close Compare List Open Compare List Toggle

Product Comparison