text.skipToContent text.skipToNavigation
  • This part may be obsolete or discontinued but limited quantities may exist.


80057

Combination Mini Dual Material Screwdriver Set

Item #101578030
each
    Shipment Options

Product details

  • Non-Slip, Slotted/Phillips®/Torx® Tip
  • Alloy Steel Material
  • 12 Pieces
  • 1.5 mm, #00, T5 Minimum Size Range
  • 2.5 mm, #1, T10 Maximum Size Range

Specifications

Handle Color Black & Red
Blade Length 2.36 in
Material Alloy Steel
Finish Black Oxide
Magnetic No
Set Includes Phillips® #00, #0, #1
Slotted 1.5 mm, 2 mm, 2.5 mm
Torx® T5, T6, T7, T8, T9, T10
Size Range [Max] #1
2.5 mm
T10
No. of Pieces 12
Handle Material Dual Material
Size Range [Min] #00
1.5 mm
T5
Handle Length 3.71 in
Tip Type Torx®
Slotted
Phillips®
Non-Slip
Handle Diameter 3/4 in
Weight 1.168 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800573
Close Compare List Open Compare List Toggle

Product Comparison