text.skipToContent text.skipToNavigation
  • This part may be obsolete or discontinued but limited quantities may exist.


80061

Pozidriv® Dual Material Screwdriver Set

Item #101579599
each
    Shipment Options

Product details

  • Non-Slip, Pozidriv® Tip
  • Alloy Steel Material
  • 4 Pieces
  • #0 Minimum Size Range
  • #3 Maximum Size Range

Specifications

Size Range [Max] #3
Handle Color Black & Red
Material Alloy Steel
Handle Material Dual Material
Size Range [Min] #0
Set Includes Pozidriv® #0, #1, #2, #3
No. of Pieces 4
Tip Type Pozidriv®
Non-Slip
Magnetic No
Finish Black Oxide
Weight 0.95 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800610
Close Compare List Open Compare List Toggle

Product Comparison