text.skipToContent text.skipToNavigation
  • This part may be obsolete or discontinued but limited quantities may exist.


80064

Long Torx® Dual Material Screwdriver Set

Item #101518647
each
    Shipment Options

Product details

  • Non-Slip, Torx® Tip
  • Alloy Steel Material
  • 3 Pieces
  • T15 Minimum Size Range
  • T25 Maximum Size Range

Specifications

Handle Color Black & Red
Tip Type Torx®
Non-Slip
No. of Pieces 3
Size Range [Min] T15
Material Alloy Steel
Finish Black Oxide
Magnetic No
Set Includes Torx® T15, T20, T25
Handle Material Dual Material
Size Range [Max] T25
Weight 1.0 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800641
Close Compare List Open Compare List Toggle

Product Comparison