Product details
- Non-Slip, Slotted/Phillips®/Torx® Tip
- Alloy Steel Material
- 20 Pieces
- 1/4 in, #00, 1.5 mm, T15 Minimum Size Range
- 3/8 in, #3, 2.5 mm, T20 Maximum Size Range
features
- Speed Zone" for turning in lower torque applications
- Innovative dual-material handle for comfort and performance
- Tri-lobe ergonomic handle to obtain optimal balance and comfort
includes
- 9 Slotted screwdrivers
- 9 Phillips® screwdrivers
- 2 Torx® screwdrivers
Specifications
Handle Material | Dual Material |
Magnetic | No |
Size Range [Max] | 3/8 in, #3, 2.5 mm, T20 |
Set Includes | 2 Torx®, 9 Phillips®, 9 Slotted |
Size Range [Min] | 1/4 in, #00, 1.5 mm, T15 |
Tip Type | Torx®, Slotted, Phillips®, Non-Slip |
No. of Pieces | 20 |
Handle Color | Black & Red |
Finish | Black Oxide |
Material | Alloy Steel |
Weight | 4.51 LB |
EAN or UPC | 99575800665 |