text.skipToContent text.skipToNavigation
  • This part may be obsolete or discontinued but limited quantities may exist.


80071

Torx® Dual Material Screwdriver Set

Item #113551989
each
    Shipment Options

Product details

  • Non-Slip, Torx® Tip
  • Alloy Steel Material
  • 7 Pieces
  • T10 Minimum Size Range
  • T40 Maximum Size Range

Specifications

Blade Length 6 in
Size Range [Min] T10
Finish Black Oxide
Handle Color Black & Red
Size Range [Max] T40
Tip Type Torx®
Non-Slip
Magnetic No
Set Includes Torx® T10, T15, T20, T25, T27, T30, T40
Handle Material Dual Material
Material Alloy Steel
No. of Pieces 7
Weight 2.5 LB
Package Quantity 1.0 Piece
EAN or UPC 99575800719
Close Compare List Open Compare List Toggle

Product Comparison